Apply to be a TradeMaster!
Main product image of 1/2" ProPress FTG x 3/8" Male Street Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" ProPress FTG x 3/8" Male Street Bronze Adapter (Lead Free)

Brand:
Viega
SKU:
79375
Rating:
(0)
Q&A:
(0)
1/2" ProPress FTG x 3/8" Male Street Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$17.97 each
BOX UP & SAVE 3%
$86.75 box of 5
$17.35 each
In Stock
In Stock
Get 23 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2" x 3/8"
1"
Thread Type: 
Male

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
Viega ProPress adapter
  • Zero Lead
  • For use with Viega ProPress fittings
  • Bronze
  • Street, male pipe thread
Model 2911.1ZL

Specs

–
Thread Type:

Male

Product Type:

Adapter

Size:

1/2" x 3/8"

Material:

Bronze

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy