Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" Press x FNPT Female Street Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 3/8" Press x FNPT Female Street Bronze Adapter (Lead Free)

Brand:
Viega
SKU:
79425
Rating:
(0)
Q&A:
(0)
1/2" x 3/8" Press x FNPT Female Street Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$19.69 each
BOX UP & SAVE 4%
$94.45 box of 5
$18.89 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2" x 3/8"
1-1/4" x 1/2"1/2"3/4"1"1-1/4"1-1/2"2"1/2" x 3/8"1/2" x 3/4"3/4" x 1/2"1" x 1/2"1" x 3/4"
Thread Type: 
Female
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
The original press pipe joining solution, Viega ProPress provides a fast, secure method to join copper tube without flame. Perfect for plumbing, heating, fire protection or potable water systems, Viega ProPress offers more pipe fitting configurations than any other system.

Features:
  • For use with ASTM B88 tubing
  • Bronze
  • Street, female pipe thread
  • Specs

    –
    Size:

    1/2" x 3/8"

    Lead Free:

    Yes

    Material:

    Bronze

    Thread Type:

    Female

    Connection Type:

    Press x FNPT

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    3/4" ProPress x FTG Copper 45° Street Elbow
    SKU: 77053
    Viega
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy