The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" ProPress FTG x Female Street Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" ProPress FTG x Female Street Bronze Adapter (Lead Free)

Brand:
Viega
SKU:
79430
Rating:
(1)
Q&A:
(0)
1/2" ProPress FTG x Female Street Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$19.20 each
BOX UP & SAVE 4%
$91.85 box of 5
$18.37 each
In Stock
In Stock
Get 81 Tue, Sep 8
Order by today, receive Tuesday
Size
1/2"
1/2" x 3/8"
Thread Type
Female
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

The original press pipe joining solution, Viega ProPress provides a fast, secure method to join copper tube without flame. Perfect for plumbing, heating, fire protection or potable water systems, Viega ProPress offers more pipe fitting configurations than any other system.

Features:
  • For use with ASTM B88 tubing
  • Bronze
  • Street, female pipe thread
  • Specs

    Size:

    1/2"

    Lead Free:

    Yes

    Material:

    Bronze

    Thread Type:

    Female

    Connection Type:

    Press x FNPT

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Size
    Material
    Thread Type
    Connection Type
    CURRENT ITEM
    Product Image of 1/2" ProPress FTG x Female Street Bronze Adapter (Lead Free)
    1/2" ProPress FTG x Female Street Bronze Adapter (Lead Free)
    SKU: 79430
    (1)
    1/2"
    Bronze
    Female
    Press x FNPT
    1/2"
    Copper
    Press x Female
    FTG Press x Female

    You May Also Need

    3/4" ProPress Copper 90 Elbow (PxP)
    SKU: 77022
    Viega

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Viega is the Best

    As a professional, Viega products never fail, I will not use another.
    KMart
    Worc. MA
    1 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy