Apply to be a TradeMaster!
Main product image of Bronze Two Piece Flange, 1-1/2" ProPress x Flange (4 Bolt)
Magnifying glass
Hover image to zoom

Bronze Two Piece Flange, 1-1/2" ProPress x Flange (4 Bolt)

Brand:
Viega
SKU:
79690
Rating:
(0)
Q&A:
(0)
Bronze Two Piece Flange, 1-1/2" ProPress x Flange (4 Bolt)
Magnifying glass
Hover image to zoom
$230.53 each
In Stock
In Stock
Get 1 Fri, Oct 9
Size: 
1-1/2"
2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
Use on connections that require 4 bolt hole configurations. All fittings come with Lead Free Smart Connect Feature.

Specs

–
Size:

1-1/2"

Lead Free:

Yes

Material:

Bronze

Connection Type:

ProPress

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy