Apply to be a TradeMaster!
Main product image of Bronze Two Piece Flange, 2" ProPress x Flange (4 Bolt)
Magnifying glass
Hover image to zoom
Bronze Two Piece Flange, 2" ProPress x Flange (4 Bolt)
Magnifying glass
Hover image to zoom
$249.73 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (1)

Brochure

This item replaces: 19723

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
Use on connections that require 4 bolt hole configurations. All fittings come with Lead Free Smart Connect Feature.

Specs

–
Size:

2"

Lead Free:

Yes

Material:

Bronze

Connection Type:

ProPress

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Application
2"
Bronze
ProPress
Plumbing
2"
Copper
Press
Plumbing

You May Also Need

2" ProPress Copper Tee
SKU: 77477
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love 'em

These are great for water meter installations!
John
Cleveland, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy