Apply to be a TradeMaster!
Main product image of Bronze Two Piece Flange, 1" ProPress x Flange (4 Bolt)
Magnifying glass
Hover image to zoom
Bronze Two Piece Flange, 1" ProPress x Flange (4 Bolt)
Magnifying glass
Hover image to zoom
$133.13 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
Use on connections that require 4 bolt hole configurations.

Viega ProPress adapter flange (2 - pc) w/ Smart Connect feature, Zero Lead
  • for use with ASTM B88 tubing
  • Bronze
  • Press connection
Components
  • EPDM sealing element
Model 2959.5ZL

Specs

–
Size:

1"

Lead Free:

Yes

Material:

Bronze

Connection Type:

ProPress

Application:

Plumbing

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Application
1"
Bronze
ProPress
Plumbing
1"
Copper
Press
Plumbing
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy