Apply to be a TradeMaster!
Main product image of 1-1/4" ProPress x Female Union (Lead Free)
Magnifying glass
Hover image to zoom
1-1/4" ProPress x Female Union (Lead Free)
Magnifying glass
Hover image to zoom
$65.93 each
In Stock
In Stock
Get 54 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"
Thread Type: 
Female
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
ProPress x Female Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
1-1/4" Propress x Female Union (Lead Free)

Specs

–
Size:

1-1/4"

Thread Type:

Female

Lead Free:

Yes

Connection Type:

ProPress x Female

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1-1/4" ProPress x Female Union (Lead Free)
1-1/4" ProPress x Female Union (Lead Free)
SKU: 79715
1-1/4"
Female
ProPress x Female
1-1/4"
Press x Female
Press x FNPT

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy