Apply to be a TradeMaster!
Main product image of 3/4" ProPress x Male Union (Lead Free)
Magnifying glass
Hover image to zoom
3/4" ProPress x Male Union (Lead Free)
Magnifying glass
Hover image to zoom
$37.52 each
In Stock
In Stock
Get 103 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"2"
Thread Type: 
Male
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
ProPress x Male Connection
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
3/4" Propress x Male Union (Lead Free)

Specs

–
Thread Type:

Male

Size:

3/4"

Lead Free:

Yes

Connection Type:

ProPress x Male

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Connection Type
CURRENT ITEM
Product Image of 3/4" ProPress x Male Union (Lead Free)
3/4" ProPress x Male Union (Lead Free)
SKU: 79735
(7)
Male
3/4"
ProPress x Male
Press x Male
3/4"
Press x Male

You May Also Need

Product Reviews

4.43 out of 7 reviews
83% would recommend this product
4.43
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I will definitely buy these unions again.

Very easy to install. Worked out great!
KP
Southern MD
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Priced right, would buy again

These are quality parts, sold a fair price and shipped quickly.
N
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Priced right, would buy again

Priced right, would buy again
N
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this brand press union again.

While installing my water softener system with an inline filter, I added propress unions on either side of the pre filter. One union had a "weep" on the nut side of the union. Could not get it to stop no matter what I tried. Replaced it with another propress union and that weeped in the same spot. Took a chance and added a thin layer of liquid pipe thread Teflon to the two mating surfaces and retightened. The leak has not returned, will buy the webstone unions from now on, they use a rubber washer which is a consistently better seal.
Gary
Budd Lake, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

Excellent product at a very good price. Use this item to put in motorized valves that are easily changed in the future using the unions surrounding them.
Mechanical HVAC contractor Kane Mechanic
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best press union

These are the only press unions we recommend. High quality parts.
A-Archer
Lombard, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Been using these for years on PRV's and they always work without an issue
PSI Plumbing
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy