Apply to be a TradeMaster!
Main product image of 1-1/4" PEX Press Female Adapter w/ Sleeve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" PEX Press Female Adapter w/ Sleeve (Lead Free)

Brand:
Viega
SKU:
91570
Rating:
(8)
Q&A:
(1)
1-1/4" PEX Press Female Adapter w/ Sleeve (Lead Free)
Magnifying glass
Hover image to zoom
$38.46 each
In Stock
In Stock
Get 9 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
Product Features
  • For use with Viega PureFlow PEX, Viega FostaPEX, or Viega Barrier PEX
  • Bronze
  • Press connection, female pipe thread

Specs

–
Thread Type:

Female

Size:

1-1/4" x 1-1/4"

PEX Size:

1-1/4"

Thread Size:

1-1/4"

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)
SKU: 49260
Viega

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Viega Pex fittings are the best

I have used Viega Pex fittings since I first began using Pex or Propress copper.
Pat
Northern NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable but there are less expensive options

I use on water softeners and systems. The female adapters have so much metal that the cost is much higher to produce than the male adapters. I now use schedule 80 PVC for the female adapters
MT Mech
Wallkill
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great adapters for changing out tub/shower valves.
BAK in time
Oxford, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

These fittings work great for replacing tub and shower valves in older homes. No torch flames less worry.
Bruce
Oxford, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed

Supply house was easy to work with and would recommend them.
Rocket
Indianapolis, IN.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product, great service

used to transisiton from 1/2 fostapex to npt fitting. easy to use with the correct tools.
Jim turk
phoenixville, pa
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works fine, [...]

none
Paul
westchester NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use

Does what is expected with ease!
Lock
Wellington, KS
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: im using this for air lines of 175 psi. will this hold up in a shop for air lines?

Asked by koss 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The manufacturer unfortunately has not tested or approved the product for use in compressed air applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy