Apply to be a TradeMaster!
Main product image of 1/2" PEX Press x 1/2" Copper Fitting Adapter w/ Attached Sleeve (Lead Free Bronze)
Magnifying glass
Hover image to zoom

1/2" PEX Press x 1/2" Copper Fitting Adapter w/ Attached Sleeve (Lead Free Bronze)

Brand:
Viega
SKU:
97520
Rating:
(2)
Q&A:
(0)
1/2" PEX Press x 1/2" Copper Fitting Adapter w/ Attached Sleeve (Lead Free Bronze)
Magnifying glass
Hover image to zoom
$3.93 each
BOX UP & SAVE 6%
$37.00 box of 10
$3.70 each
In Stock
In Stock
Get 378 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1/2"
1/2"3/4"1"1-1/4"1-1/2"2"1/2" x 3/4"3/4" x 1/2"3/4" x 1"

This item replaces: 67520, 87520

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Connection Type
PEX Press x C Connection

Specs

–
Size:

1/2"

Application:

Heating

PEX Size:

1/2"

Thread Size:

1/2"

Material:

Bronze

Lead Free:

Yes

Warranty:

10 Year Limited

Connection Type:

PEX Press x C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Press Copper Pipe Adapter w/ Attached Sleeve (Lead Free Bronze)
SKU: 92021
Viega

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Transition Fitting

Very versatile fitting for sweat or press connection. The CTS sizing adds to the versatility as it can be slipped into a multitude of fittings including dual O-ring press connection valves as it has the added shank length to engage the secondary O-ring.
Roy
Brewster, NY
5 years ago
Was this review helpful to you?

I always purchase ViegaPex fittings.

The ViegaPex fittings are a design that takes guess work out of wondering if your Pex is fully engaged with your fitting.
Pat
Northern NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy