Apply to be a TradeMaster!
Main product image of 24 Port Polymer PEX Crimp MANABLOC Package (Crimp Supply)
Magnifying glass
Hover image to zoom

24 Port Polymer PEX Crimp MANABLOC Package (Crimp Supply)

Brand:
Viega
SKU:
CRIS-50247
Rating:
(0)
Q&A:
(0)
24 Port Polymer PEX Crimp MANABLOC Package (Crimp Supply)
Magnifying glass
Hover image to zoom
CRIS-50247 has been discontinued
Discontinued October 30, 2022
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
24 Port Polymer 1/2" PEX Crimp MANABLOC Package (Crimp Supply)
Brand:
Viega
SKU:CRIS050-49620PX
(12)
Order by today, receive 64 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Outlet Type
PEX
Product Highlight: Number of Outlets
24
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Fitting System Compatibility
Crimp, Clamp

Description

–
Note: This package does not include port adapters.

Note: Image may not reflect actual product.

PEX Crimp MANABLOCs provide a home-run distribution manifold for the plumbing system. These MANABLOCs utilize either 3/8" or 1/2" distribution lines. Each MANABLOC comes factory pre-assembled with color coded hot and cold ports..

**Requires Crimping Tool.

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

This Convenient Viega MANABLOC Plumbing Package Includes the Following:

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Application:

Plumbing

Type:

MANABLOC Package

Port Size:

3/8"

Outlet Type:

PEX

Number of Outlets:

24

Number of Outlets (Cold):

15

Number of Outlets (Hot):

9

Tubing Compatibility:

PEX

Inlet Type:

PEX Crimp

Loop Connection:

PEX Crimp

Manifold Compatibility:

Manabloc

Fitting System Compatibility:

Crimp

Clamp

Supply Connection:

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need