Apply to be a TradeMaster!
Main product image of 5-Conductor Compact Splicing Lever Nut Connector, 20-10 AWG (Box of 15)
Magnifying glass
Hover image to zoom

5-Conductor Compact Splicing Lever Nut Connector, 20-10 AWG (Box of 15)

Brand:
WAGO
SKU:
221-615/K194-4045
Rating:
(1)
Q&A:
(0)
5-Conductor Compact Splicing Lever Nut Connector, 20-10 AWG (Box of 15)
Magnifying glass
Hover image to zoom
$15.72 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
105°C Max Temp
Product Highlight: Color
Transparent

Description

–
5-Conductor Compact Splicing Lever Nut Connector, 20-10 AWG (Box of 15)

Product Features
  • Ease of use – pull the lever up, insert a conductor and push the lever back down
  • Easily terminate conductors from 20 to 10 AWG
  • Connection of all conductor types
  • Time savings for installers and device manufacturers
  • Quickly install devices with higher levels of power consumption
  • Safely install long cable runs with larger conductor cross sections
  • Mounting carrier for installation conforms to standards

Specs

–
Product Type:

Connector

AWG:

20-10

Max Temp (C):

105°C

Conductors:

5

Color:

Transparent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy to use

Like these better than wire nuts. Can visually see the wire is completely in the connector before flipping the lever down. If wire is showing outside the connector it is easy to remove and trim it to fit correctly, so the insulation is also in the connector. Connected solid and stranded wiring well. Levers makes it easy to add wiring to a circuit by switching to a connector with more taps. Need to be careful not to flip the lever(s) open accidentally.
msbski
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy