Apply to be a TradeMaster!
Main product image of 1/2" x 6" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 6" Chrome Brass Nipple (Lead Free)

Brand:
Wal-rich
SKU:
0302564
Rating:
(4)
Q&A:
(0)
1/2" x 6" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$17.16 each
BOX UP & SAVE 8%
$314.60 box of 20
$15.73 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
6" Length

Description

–
  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped
  • Specs

    –
    Application:

    Plumbing

    Schedule 40

    Size:

    1/2"

    Length (Inches):

    6"

    Product Type:

    Chrome Brass Nipple

    Material:

    Chrome Plated Brass

    Connection Type:

    Threaded

    You May Also Need

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Great product

    Great product at a fair price
    Rick
    31088
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product

    I needed to lower my shower head and the six inch brass chromed platted nipple work perfectly. It looks great.
    TD
    Menifee, CA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great quality

    The quality was excellent and the selection great. Prices and shipping time was very good.
    Mike
    La canada
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Will buy from this seller anytime.Very fast delivery.

    Very pleased with everything I purchased.
    ron
    Athens,Pa
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy