Apply to be a TradeMaster!
Main product image of 1/2" x 8" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 8" Chrome Brass Nipple (Lead Free)

Brand:
Pasco
SKU:
7763-C
Rating:
(0)
Q&A:
(0)
1/2" x 8" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$27.93 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
8" Length

Specs

–
Application:

Plumbing

Schedule 40

Size:

1/2"

Length (Inches):

8"

Product Type:

Chrome Brass Nipple

Material:

Chrome Plated Brass

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Chrome Brass 90° Elbow (Lead Free)
SKU: CRE050
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy