Apply to be a TradeMaster!
Main product image of Span-it Spanner Repair Flange
Magnifying glass
Hover image to zoom
Span-it Spanner Repair Flange
Magnifying glass
Hover image to zoom
$3.63 each
In Stock
In Stock
Get 42 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Wal-rich 1354002 Span-it Spanner Repair Flange
A toilet flange repair ring used to repair broken closet flanges and restore a secure mounting surface for a water closet.

Key Features:
  • Designed to repair broken closet flanges
  • Product type: Repair Ring
  • Material: Zinc-plated steel
  • Package quantity: 24 per package
  • Weight: 0.13 lb
  • Prop 65 warning is listed for this product

Compatibility & Applications:
  • Intended for closet flange repair applications (toilet flange repair)
  • Must only be used where the manufacturer specifies this exact part number: 1354002

Installation & Operation Notes:
  • Installation should be performed by a qualified plumber or experienced installer

Maintenance & Troubleshooting:
  • Used when the existing closet flange ring is broken or deteriorated and needs reinforcement/repair rather than full flange replacement
  • If the ring does not fit your flange style, confirm the existing flange type and whether a different repair style is needed for that specific flange geometry

Certifications & Compliance:
  • This product carries a California Prop 65 warning.

Specs

–
Type:

Repair Ring

Application:

Repair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Application
CURRENT ITEM
Repair Ring
Repair
Repair Ring
Repair

You May Also Need

Fix-A-Flange
SKU: SF-100
Fernco

Product Reviews

4.74 out of 19 reviews
100% would recommend this product
4.74
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
11%
3 star
0%
2 star
5%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Heavy Stainless Steel = Solid

Had a rusted out metal toilet flange ring. Cut out the old one and replaced it with this. I like that it fits underneath the PVC flared out lip to provide firm support. The thick stainless steel seems very sturdy. When you need to replace the metal ring on a toilet flange, this is the product to use.
VS

Most Liked Negative Review

Nope.

This repair ring hasn't fit any standard closet flange I've tried one on. It won't close far enough to screw the second retaining screw in.
Showing 1-10 of 19 reviews

I would buy this product again

Product is perfect for the project and for the price, easy to install
Dan
Bergen County, New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Roller clamp

Clamp fit was hard to start on but I used clamps to draw it together and once clamped it would spin into position and screw down 1986 house piping wasn't pcv so a little bit of thought goes a long ways tight is right
Jeff
Colfax wash
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

As advertised and great quality.
Mike
WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice solution for flange repair

The steel of my existing toilet flange had totally rusted out. I had made a purchase of one repair solution. I reconsidered because it was constructed of powder coated steal. I instead opted for this two piece stainless steel clam flange ring (USA made) that fit the bill.
Trev
Hillsborough, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fits perfectly and is well made

used to replace rusted out flange
repair man
nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice product

nice product
Law
TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best closet repair ring on the market.

Very good quality. Stainless steel so you won't have to replace it again a couple of years after you install it.
Justin
Windham, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works excellent / heavy duty

I was able to replace a rusted out flange ring on a 4-in PVC toilet flange. It saved the day. I bought two more immediately. Absolutley worth having one on your plumbing truck.
Dan
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great WC flange repair

Great water closet flange repair parts! Although there may be some brands of metal ringed pvc WC flanges that they won't fit, but I haven't found one yet. And they save me time and trouble, therefore saving the client money
RDM
Austin, Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Easy install
Juan of all trades
Albuquerque NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy