Apply to be a TradeMaster!
Main product image of 4" Twist-N-Set Closet Flange (PVC)
Magnifying glass
Hover image to zoom
4" Twist-N-Set Closet Flange (PVC)
Magnifying glass
Hover image to zoom
$28.67 each
BOX UP & SAVE 12%
$50.52 box of 2
$25.26 each
In Stock
In Stock
Get 27 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Size: 
4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
4" Inside Connection
Product Highlight: Size
4"

Description

–
Oatey® Twist-N-Set® Replacement Closet Flanges are designed to replace broken cast iron closet flanges with a gasket that expands to fit inside of service weight, heavy weight and no hub pipe.

Features:
  • Replaces broken cast iron closet flanges
  • Installs easily without tools
  • Smooth unrestricted flow design

Specs

–
Size:

4"

Material:

PVC

Type:

Repair Ring

Connection Type:

4" Inside

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 4" Twist-N-Set Closet Flange (PVC)
4" Twist-N-Set Closet Flange (PVC)
SKU: 43651
(1)
4"

You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good for some applications.

Interior of wast line needs to be smooth. Ie., old cast iron with rust and scale may not work.
Jake
Phila.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy