Shop Resideo Sale
Main product image of 3/4" IPS Con-Stab Coupling (SDR-11)
Magnifying glass
Hover image to zoom

3/4" IPS Con-Stab Coupling (SDR-11)

Brand:
Wal-rich
SKU:
2881002
Rating:
(6)
Q&A:
(1)
3/4" IPS Con-Stab Coupling (SDR-11)
Magnifying glass
Hover image to zoom
$61.12 each
In Stock
In Stock
Get 112 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
IPS Connection
Product Highlight: Length (Inches)
4" Length

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

Con-Stab ID Seal Fittings have been sold in the gas, plumbing, and propane markets since 1990. Con-Stab® fittings are IAPMO, CSA, & ICC approved.

Features:
  • Continental’s patented "ID Seal"
  • For underground PE pipe (ASTM D 2513) only
  • Made in the USA

Operating Specifications:
  • Temperature: -20° to 140°F
  • Pressure: 125 psi

Note: Requires 2888014 Chamfer Tool.

Specs

–
Connection Type:

IPS

Product Type:

Coupling

Size:

3/4"

Wall Thickness:

SDR-11

Length (Inches):

4"

Max Pressure (PSI):

125

Min Temp (F):

-20°F

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" IPS Con-Stab Tee (SDR-11)
SKU: 2883002
Wal-rich

Product Reviews

4.17 out of 6 reviews
80% would recommend this product
4.17
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Trash

This product has a pretty easy and manageable instruction. However even after following the instructions to every detail it doesn't appear to have a reliable seal. I cut the pipe perfectly with 2 inch per cutters it was a new cutter as well. I then used to tool to bevel/ ream the inside diameter of the pipe carefully to ensure the shaving didn't fall back into the pipe. I marked the depth also using the tool as instructed with a fine tip marker. After both sides were properly fitted and set level with each other and the bite fitted all the way to the mark it went smooth without a fuss. But I went to test it at a recommended pressure per code and then a tad more because my boss likes to make sure things hold of 27 psi. It immediately leaked. The problem doesn't appear noticeable. The pipe was new and it didn't hold a pressure at all.
Pepper
Austin
2 years ago
Was this review helpful to you?

no issues

worked as intended
hb
florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't I make the mistake!

Don't make the mistake of assuming any chamfer took will work. It's a must to buy that company's tool to chamfer gas tubing for a specific tubing size and for that con stab fitting you buy.
Plumbing Pete
Santa Cruz,CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the best

This is one of the best connectors out there. I am a LP Gas service tech and have been using these for years and never had a failure. I have seen failures made by other Companies Techs and it's always been improper installation. ID chamfering is a must . Without doing this step , Almost certainty failure will occur at some point.
Smanation
Titusville Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very high quality product

supply line for pool heater, very easy to install and had no problems, if I ever need such a product again I would purchase the same
the fixer
Canton, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

easy to use won't rust not removable or re useable
MG
Downers Grove, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: So does this product take black pipe thread on one end and yellow plastic underground on other?

Asked by Matt 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this coupling is poly to poly.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy