Apply to be a TradeMaster!
Main product image of 3/4" IPS Con-Stab Poly Plain End Male Adapter (SDR-11)
Magnifying glass
Hover image to zoom

3/4" IPS Con-Stab Poly Plain End Male Adapter (SDR-11)

Brand:
Wal-rich
SKU:
2885050
Rating:
(1)
Q&A:
(2)
3/4" IPS Con-Stab Poly Plain End Male Adapter (SDR-11)
Magnifying glass
Hover image to zoom
$45.63 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Polyethylene
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
IPS Connection
Product Highlight: Color
Yellow

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

  • For underground PE pipe (ASTM D 2513) only
  • Yellow Medium Density Polyethylene - PE2406
  • Corrosion Resistant Epoxy Coating
  • Made in USA

Note: You must use a Continental Chamfer Tool on a Continental Fitting.

Specs

–
Connection Type:

IPS

Product Type:

Adapter

Size:

3/4"

Material:

Polyethylene

Wall Thickness:

SDR-11

Color:

Yellow

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product!

I used this adapter for a LP gas line install for a tankless Hot Water Hester. It is almost exactly as described (you don't HAVE to use a Continental campfer to connect the poly if you use a poly gas coupler) and arrived very quickly.
Turnbill
Wilmington, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the overall length ?

Asked by Raimund 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Ryan

18-3/4"

Was this review helpful to you?

Q: What is the overall length?

Asked by Justin 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The overall total length is 18-3/4". The steel portion of the piece is 6".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy