Shop Resideo Sale
Main product image of 3/4" IPS Con-Stab Riser (SDR-11)
Magnifying glass
Hover image to zoom

3/4" IPS Con-Stab Riser (SDR-11)

Brand:
Wal-rich
SKU:
2886004
Rating:
(14)
Q&A:
(0)
3/4" IPS Con-Stab Riser (SDR-11)
Magnifying glass
Hover image to zoom
$153.55 each
In Stock
In Stock
Get 105 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
IPS Connection
Product Highlight: Min Temp (F)
-20°F Min Temp

Description

–

Note: This product should be installed by a licensed gas fitter.


Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.


Con-Stab ID Seal Fittings have been sold in the gas, plumbing, and propane markets since 1990. Con-Stab fittings are IAPMO, CSA, & ICC approved.


Features:

  • Anodeless design
  • For underground PE pipe (ASTM D 2513) only
  • Continental's patented "ID Seal"
  • Corrosion-Resistant fusion-bonded epoxy coating
  • Yellow Medium Density polyethylene - PE2406
  • Made in the USA


Operating Specifications:

  • Temperature: -20 to 140 degrees F
  • Pressure: 125 psi


Note: Requires 2888014 Chamfer Tool.

Specs

–
Size:

3/4"

Connection Type:

IPS

Product Type:

Riser

Wall Thickness:

SDR-11

Max Pressure (PSI):

125

Min Temp (F):

-20°F

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" IPS Yellow Medium Density PE 2708 Gas Pipe - 50 Ft. (SDR-11)
SKU: GAS107050
Oil Creek

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

This is an amazing product been using them for 31 plus years

Easy to use and connects well to pipe, you have to make sure you get the correct tool for chaffering!!
OGP
Mankato, Minnesota
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

prompt

good quality
willard
pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its a gas riser.

Works as described every single time.
Contractor
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Easy to install. No leaks. Makes my job easier.
Mark
Yuma, Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy to use and great product. Shipped fast and prices were better than most.
Sharpe
Wilson, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Ordered two of them and the box was damaged while being shipped. Only one showed up. Called and told supply house the situation and had another shipped instantly. Thats awesome service, especially when you already called in an inspection and needed to have it done and ready. Im sure someone in the shipping line is wondering what the heck that thing is floating around there truck. Lol.
Ken
Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product for our needs

Consistent quality product used in our gas work
"x"
Long Island
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use these almost every job

Use these for inground poly gas runs, pass inspection every time and are the best looking riser out there without using unistrut and flex risers.
Gavin C.
Fairfax, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Use for underground firepits
Erik
Detroit, MI.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't have been easier

I appreciate how the con-stab connector was already attached (and shipped with a baggie over the end to keep it clean). Install couldn't have been easier and I passed my inspection with flying colors.
Mike
Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy