Apply to be a TradeMaster!
Main product image of 3/4" IPS Con-Stab Tee (SDR-11)
Magnifying glass
Hover image to zoom

3/4" IPS Con-Stab Tee (SDR-11)

Brand:
Wal-rich
SKU:
2883002
Rating:
(2)
Q&A:
(0)
3/4" IPS Con-Stab Tee (SDR-11)
Magnifying glass
Hover image to zoom
$135.52 each
In Stock
In Stock
Get 32 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
IPS Connection
Product Highlight: Length (Inches)
6" Length

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

Con-Stab ID Seal Fittings have been sold in the gas, plumbing, and propane markets since 1990. Con-Stab® fittings are IAPMO, CSA, & ICC approved.

Features:
  • Continental’s patented "ID Seal"
  • For underground PE pipe (ASTM D 2513) only
  • Made in the USA

Operating Specifications:
  • Temperature: -20° to 140°F
  • Pressure: 125 psi

Note: Requires 2888014 Chamfer Tool.

Specs

–
Connection Type:

IPS

Product Type:

Tee

Size:

3/4"

Wall Thickness:

SDR-11

Length (Inches):

6"

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

-20°F

Height (Inches):

3.0625"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" IPS Con-Stab Chamfering Tool
SKU: 2888014
Wal-rich

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

quality product

not the cheapest but got it quick and came as ordered!
wyobro
wy
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy

Very easy to use.
Just Doit
85552
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy