Apply to be a TradeMaster!
Main product image of 3/4" IPS Con-Stab Chamfering Tool
Magnifying glass
Hover image to zoom

3/4" IPS Con-Stab Chamfering Tool

Brand:
Wal-rich
SKU:
2888014
Rating:
(6)
Q&A:
(0)
3/4" IPS Con-Stab Chamfering Tool
Magnifying glass
Hover image to zoom
$46.90 each
In Stock
In Stock
Get 58 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Connection Type
IPS Connection

Description

–
Test your chamfer by using the “Test Gauge” on your chamfer tool. The test gauge approximates the o-ring-embedded insert inside each ConStab fitting. Test your chamfer by pushing the pipe over the test gauge. If the pipe is chamferred properly, it should fit over the test gauge with minimum effort.

Features:
  • For Constab "ID Seal" fittings only
  • Pipe Size and SDR Specific
  • Made in USA

You must use a Continental Chamfer Tool on a Continental Fitting.

Specs

–
Product Type:

Chamfering Tool

Connection Type:

IPS

Size:

3/4"

Wall Thickness:

SDR-11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" IPS Yellow Medium Density PE 2708 Gas Pipe - 50 Ft. (SDR-11)
SKU: GAS107050
Oil Creek

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Needed for correct install!

Purchased this tool to create the proper chamfer for the ID of the PE gas piping. The design of the Con-Stab fittings utilize an internal seal (double o-ring) that complete the seal process. There is no way to view the o-rings once the pipe is inserted, therefore, if you do not create the proper lead-in chamfer, (this chamfer angle is about < =30 degrees, and 1/4" deep!), you risk damaging the o-rings which may develop into a leaking connection at the joint. My only negative comment (4 stars) would be that this tool does not cut the O.D. chamfer on the pipe, which I thought it was supposed to? . . . had to do that detail with another cutter.
BigBoyFrank
Longmont, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should

Vary easy to use.
John
Kc Mo
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive mistake

Using any other champdering tool on a con stab product might result in a leak. Take it from me it was an expensive mistake.
Plumb'in Pete
Santa Cruz,CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and nearly stupid proof.

Simple tool that cuts guesswork out of piping preparation. Easier than sharpening most pencils.
Jackleg of All Trades
Humboldt, TN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No leaks what so ever, great product.

Delivered on time. I bought this product to replace another product that I just kept getting leaks no matter what I did. This product is way better, I followed the simple directions and pressurized the gas line and 24 hours later I didn't lose not one ounce.
Bob
Cleveland, OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Regain Confidence when Working with PE tube

Works well and is easy to use. read directions a few times before you throw the bag away. If it had a sticker or something to retain directions, i wouldve given 5 stars
Super Awesome Review Guy
Wallkill, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy