Apply to be a TradeMaster!
Main product image of 3/4" IPS Male Con-Stab Pipe Adapter (SDR-11)
Magnifying glass
Hover image to zoom

3/4" IPS Male Con-Stab Pipe Adapter (SDR-11)

Brand:
Wal-rich
SKU:
2885002
Rating:
(2)
Q&A:
(0)
3/4" IPS Male Con-Stab Pipe Adapter (SDR-11)
Magnifying glass
Hover image to zoom
$87.31 each
In Stock
In Stock
Get 14 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Polyethylene, Steel
Product Highlight: Connection Type
IPS Connection
Product Highlight: Color
Yellow
Product Highlight: Length (Inches)
19-1/4" Length

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

  • Continental’s patented "ID Seal"
  • For underground PE pipe (ASTM D 2513) only
  • Yellow Medium Density Polyethylene - PE2406
  • Zinc Dichromate Plated Steel
  • Made in USA

Note: Must use a Continental Chamfer Tool on a Continental Fitting.

Specs

–
Connection Type:

IPS

Product Type:

Adapter

Size:

3/4"

Wall Thickness:

SDR-11

Material:

Polyethylene

Steel

Color:

Yellow

Working Pressure (PSI):

125 psi

Length (Inches):

19-1/4"

Temperature Range (F):

-20°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" IPS Con-Stab Tee (SDR-11)
SKU: 2883002
Wal-rich

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

This product was exactly what I ordered down to the specs I would definitely buy from them again
Jeff the heating and cooling man
Belmont Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to Install

Works great to transition.
The Handy Gas Man
Hampstead, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy