Apply to be a TradeMaster!
Main product image of 1" IPS Poly-End Anodeless Gas Meter Riser (SDR-11)
Magnifying glass
Hover image to zoom

1" IPS Poly-End Anodeless Gas Meter Riser (SDR-11)

Brand:
Wal-rich
SKU:
2886006
Rating:
(3)
Q&A:
(0)
1" IPS Poly-End Anodeless Gas Meter Riser (SDR-11)
Magnifying glass
Hover image to zoom
$119.24 each
In Stock
In Stock
Get 20 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Connection Type
IPS Connection

Description

–
  • Anodeless design
  • For underground PE pipe (ASTM D 2513) only
  • Corrosion-Resistant fusion-bonded epoxy coating
  • Yellow Medium Density polyethylene - PE2406
  • Plain PE end can be used with compression fittings, “stab” fittings, & fusion.
  • Made in USA

Specs

–
Product Type:

Riser

Connection Type:

IPS

Size:

1"

Wall Thickness:

SDR-11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" IPS Con-Stab Coupling (SDR-11)
SKU: 2881004
Wal-rich

Product Reviews

3.67 out of 3 reviews
50% would recommend this product
3.67
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Disappointment

I bought from this store because I thought it was the best option... everything was fine, placing the order, paying, delivering... when I got there it said "real people, real service". The only real thing I received was practically a slap in the face because one of the pieces is totally damaged... you can't call by phone and if I send a message they won't see it either... and if I wanted to send an email they would respond 5 days later... it's a disappointment! I placed the order to return the damaged piece but I have to wait for it to be approved... anyway I think it's a waste of time... I don't recommend you buy and if you do buy be prepared there are surprises... I will not return the piece and I threw away my money I'm sure they won't do anything about it.
Edwin
Rancho Cucamonga
1 years ago
Was this review helpful to you?

easy to install

quick and simple
k
Spokane, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I install gas lines for pool heater & have fast & friendly Service... A-1
Jimmy
Andalusia IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy