Apply to be a TradeMaster!
Main product image of 1" IPS Con-Stab Poly Plain End Male Adapter (SDR-11)
Magnifying glass
Hover image to zoom

1" IPS Con-Stab Poly Plain End Male Adapter (SDR-11)

Brand:
Wal-rich
SKU:
2885052
Rating:
(0)
Q&A:
(0)
1" IPS Con-Stab Poly Plain End Male Adapter (SDR-11)
Magnifying glass
Hover image to zoom
$54.30 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Polyethylene
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
IPS Connection
Product Highlight: Color
Yellow

Description

–
Note: This product should be installed by a licensed gas fitter.

  • For underground PE pipe (ASTM D 2513) only
  • Yellow Medium Density Polyethylene - PE2406
  • Corrosion Resistant Epoxy Coating
  • Made in USA

Note: You must use a Continental Chamfer Tool on a Continental Fitting.

Specs

–
Connection Type:

IPS

Product Type:

Adapter

Size:

1"

Wall Thickness:

SDR-11

Material:

Polyethylene

Color:

Yellow

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1" IPS Con-Stab Chamfering Tool
SKU: 2888016
Wal-rich
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy