Apply to be a TradeMaster!
Main product image of 1" IPS Con-Stab Tee (SDR-11)
Magnifying glass
Hover image to zoom

1" IPS Con-Stab Tee (SDR-11)

Brand:
Wal-rich
SKU:
2883004
Rating:
(2)
Q&A:
(0)
1" IPS Con-Stab Tee (SDR-11)
Magnifying glass
Hover image to zoom
$129.63 each
In Stock
In Stock
Get 18 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
IPS Connection
Product Highlight: Length (Inches)
6" Length

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

Con-Stab ID Seal Fittings have been sold in the gas, plumbing, and propane markets since 1990. Con-Stab® fittings are IAPMO, CSA, & ICC approved.

Features:
  • Continental’s patented "ID Seal"
  • For underground PE pipe (ASTM D 2513) only
  • Made in the USA

Operating Specifications:
  • Temperature: -20° to 140°F
  • Pressure: 125 psi

Note: Requires 2888016 Chamfer Tool.

Specs

–
Connection Type:

IPS

Product Type:

Tee

Size:

1"

Wall Thickness:

SDR-11

Length (Inches):

6"

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

-20°F

Height (Inches):

3.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" IPS Con-Stab Coupling (SDR-11)
SKU: 2881004
Wal-rich

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

Works like it's supposed to and a little cheaper than plumbing store, but go tv it in time to finish the job!
Wyobro
Wyoming
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation and no leaks

I was a bit skeptical of the constab fittings at first (given that you get one chance to get it right), but the installation instructions were straight forward and easy to implement. I did six joints on my project and all of them held perfectly. You definitely need the reaming tool for the pipe, and make sure you get the exact correct one.
Brandon, home owner
Connecticut
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy