Shop Resideo Sale
Main product image of 55/64" Chrome Plated Female Faucet Aerator (Lead Free), 4301002
Magnifying glass
Hover image to zoom

55/64" Chrome Plated Female Faucet Aerator (Lead Free), 4301002

Brand:
Wal-rich
SKU:
4301002
Rating:
(0)
Q&A:
(0)
55/64" Chrome Plated Female Faucet Aerator (Lead Free), 4301002
Magnifying glass
Hover image to zoom
$2.60 each
BOX UP & SAVE 13%
$56.75 box of 25
$2.27 each
In Stock
In Stock
Get 31 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
55/64"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Finish:

Chrome

Size:

55/64"

Flow Rate (GPM):

2

Application:

Plumbing

Thread Type:

Female

Thread Size:

55/64"

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

15/16"-27 Male x 55/64"-27 Dual Thread Female Non-Slotted Full Flow Aerator, 4.5 GPM, A01010
SKU: A01010
Jones Stephens
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy