Apply to be a TradeMaster!
Main product image of 1" Black Cap
Magnifying glass
Hover image to zoom

1" Black Cap

Brand:
Ward
SKU:
FBCA1
Rating:
(3)
Q&A:
(0)
1" Black Cap
Magnifying glass
Hover image to zoom
FBCA1 has been discontinued
Discontinued December 6, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1" Black Cap, Class 150, 031890060201
Brand:
Anvil
SKU:0318900602
(0)
Order by today, receive 484 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black Cap

Specs

–
Size:

1"

Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1" Black Cap
1" Black Cap
SKU: FBCA1
(3)
1"
Iron
Female
Threaded
1" Black Cap
SKU: BLCP100C
1"
Malleable Iron
Female
Threaded

You May Also Need

1" x 3" Schedule 40 Black Nipple, 033002440703
SKU: 0330024407
Anvil

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works as it should

It's a cap. It works
Joe
Clarks Summit, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

I don't want to start a trade war or anything, but the workmanship and straight, clean threads on this cap ard far superior to thosr of the cap made in China. It's only a single daya point, but boy are they like night and day.
Arjay
Raleigh, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good clean fittings

All fittings in good condition, fit exactly as expected
Tracery157
Richmond, VA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?