Apply to be a TradeMaster!
Main product image of 1" Black Right & Left Hand Thread Coupling
Magnifying glass
Hover image to zoom
1" Black Right & Left Hand Thread Coupling
Magnifying glass
Hover image to zoom
FBRI1 has been discontinued
Discontinued July 21, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Size
1"
1/2"3/4"1"1-1/4"1-1/2"2"
This item replaces: 1.BMCLR

Direct Replacement:
1" Black Right & Left Hand Thread Coupling, Class 150
Brand:
Anvil
SKU:0310081844
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black Left and Right Hand Coupling

Specs

Size:

1"

Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I would buy this product again. Best price!

Used it to replace an incorrect coupler on the gas line to the water heater. Excellent solution to make it code compliant (for the picky inspector).
Customer
San Ramon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works great, used with 1-1/4" Left & Right Handed Black Nipple (also available at Supply House)
Firmware Plumber
San Franciso, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Legit NPT tapered left/right coupling!

Working great. These are hard to find.
Matt
Charlotte, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What kind of thread is it NPT, UNF straight thread or other?

Asked by Alain 12 years ago

Add your answer

* Required Field
-

This is a ¾ NPT fitting, one side ‘normal’ right hand pipe thread, the other, left hand. This fitting is used along with a left hand nipple, to work as a union. No unions are permitted in gas joints if concealed in a wall or ceiling. i.e. inaccessible to inspection.

Was this review helpful to you?