Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings
Galvanized Caps
1" Galv Cap
Brand:
Ward
SKU:
FGCA1
Rating:
(0)
Q&A:
(0)
Hover image to zoom
FGCA1 has been discontinued
Discontinued March 4, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1" Galv Cap, Class 150
Brand:
Anvil
SKU:
0319900601
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1"
Female Thread Type
Threaded Connection
Galvanized
Description
–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.
Galvanized Cap
Specs
–
Size:
1"
Material:
Galvanized
Application:
Plumbing
Thread Type:
Female
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
1" Galv Cap
SKU:
FGCA1
Ward
1"
Galvanized
1" Galvanized Malleable Cap
SKU:
GVCP100C
Bluefin
1"
Galvanized
You May Also Need
1" Galv Nipple Set (Close to 6" Length)
SKU:
NPGS1000
Everflow
1" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT100
Bluefin
1" x 7" Galvanized Steel Nipple
SKU:
NPGL1070
Everflow
1-1/4" PVC Schedule 80 Male Adapter (MIPT x S)
SKU:
836-012
1" x 48" Galvanized Nipple
SKU:
PCGL1048
Everflow
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
1" Gas Ball Valve
SKU:
GBV100
Bluefin
1" PVC Sch. 40 Compression Coupling (PVC White - Buna-N Gasket)
SKU:
S110-10
×
Video