Apply to be a TradeMaster!
1" Galv Tee
Magnifying glass
Hover image to zoom

1" Galv Tee

Brand:
Ward
SKU:
FGTE1
Rating:
(2)
Q&A:
(0)
1" Galv Tee
Magnifying glass
Hover image to zoom
$10.54 each
BOX UP & SAVE 8%
$116.40 box of 12
$9.70 each
In Stock
In Stock
Get 25 Fri, Mar 28
More Available
Fast Track Logo
Order by 5PM, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized

Description

Galvanized Tee

Specs

Size:

1"

Material:

Galvanized

Application:

Plumbing

Thread Type:

Female

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1" Galv Tee
1" Galv Tee
SKU: FGTE1
(2)
1"
Galvanized
1"
Galvanized
1"
Galvanized

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy