Apply to be a TradeMaster!
Main product image of Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Foot Actuated Bathtub Stopper (Brushed Nickel)
Magnifying glass
Hover image to zoom

Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Foot Actuated Bathtub Stopper (Brushed Nickel)

Brand:
Watco
SKU:
901-FA-PVC-BN
Rating:
(6)
Q&A:
(0)
Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Foot Actuated Bathtub Stopper (Brushed Nickel)
Magnifying glass
Hover image to zoom
$47.11 each
In Stock
In Stock
Get 45 Mon, Nov 2
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Material
PVC
Product Highlight: Finish
Brushed Nickel

Description

–
The Watco 901 Innovator Half Kit is a sturdy 1.5 in. Schedule 40 PVC pipe with solvent-weld assembly. The Half Kit includes the overflow and drain elbows, overflow plate assembly, test plug, membrane, stopper and drain. The 901 eliminates all screws. The bath waste also eliminates leaks due to loose overflow attachments.

Features:
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
Approvals:
  • Manufactured in compliance with ASME A112.18.2-2005/ CSA B125.2-2005
Threads (Strainer Body and Drain Elbow):
  • 1-1/2"-11-1/2" NPSM (Coarse Thread)
  • 1.865" Major Diameter (Outside Thread Diameter)
  • 11.5 threads per inch

Specs

–
Outside Diameter:

1.865”

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Material:

PVC

Application:

Bath

Finish:

Brushed Nickel

Drain Type:

Foot Actuated

Type:

Standard Half Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Foot Actuated Bathtub Stopper (Rubbed Bronze)
SKU: 901-FA-PVC-BZ
Watco

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Would definitely order from Supply House again

Exactly as I had hoped.
Ree
Milton, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great supplier would use again!

Part came as advertised. Fast shipping.
DIY'er
Manassas, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

Product was as described and arrived early.
DC
Firestone, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Matched perfectly

Ordered these to match the faucet and shower head in remodeled bath. Easy to MN install and matched perfectly. Also delivered very quickly. Would use supply house again without reservation.
Tom
Lewes, De
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bath waste half kit

Just what I was looking for. Needed PVC, not ABS. Just wish that the overflow cap wasn't plastic.
Richard
WISCONSIN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

Nice product. Easy installation. Using your foot to open the drain is a plus.
Joe
Salt Lake City Utah
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy