Apply to be a TradeMaster!
Main product image of Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Foot Actuated Bathtub Stopper (Rubbed Bronze)
Magnifying glass
Hover image to zoom

Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Foot Actuated Bathtub Stopper (Rubbed Bronze)

Brand:
Watco
SKU:
901-FA-PVC-BZ
Rating:
(3)
Q&A:
(0)
Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Foot Actuated Bathtub Stopper (Rubbed Bronze)
Magnifying glass
Hover image to zoom
$48.53 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Material
PVC
Product Highlight: Finish
Rubbed Bronze

Description

–
The Watco 901 Innovator Half Kit is a sturdy 1.5 in. Schedule 40 PVC pipe with solvent-weld assembly. The Half Kit includes the overflow and drain elbows, overflow plate assembly, test plug, membrane, stopper and drain. The 901 eliminates all screws. The bath waste also eliminates leaks due to loose overflow attachments.

Features:
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
Approvals:
  • Manufactured in compliance with ASME A112.18.2-2005/ CSA B125.2-2005
Threads (Strainer Body and Drain Elbow):
  • 1-1/2"-11-1/2" NPSM (Coarse Thread)
  • 1.865" Major Diameter (Outside Thread Diameter)
  • 11.5 threads per inch

Specs

–
Outside Diameter:

1.865”

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Material:

PVC

Application:

Bath

Finish:

Rubbed Bronze

Drain Type:

Foot Actuated

Type:

Standard Half Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Foot Actuated Bathtub Stopper (Wrought Iron)
SKU: 901-FA-PVC-WI
Watco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Nice set and great to work with

Compatible with PVC and easy to use.
Bill
Maine
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what was needed

Hard to find locally. Luckily, Supply House had it to me in days.
Dan
Monroeville NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very happy with product good quality and priced right.

would buy from you again.
moe
fenton mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy