The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" NF8 Hose Connection Vacuum Breaker
Magnifying glass
Hover image to zoom

3/4" NF8 Hose Connection Vacuum Breaker

Brand:
Watts
SKU:
0061854
Rating:
(0)
Q&A:
(0)
3/4" NF8 Hose Connection Vacuum Breaker
Magnifying glass
Hover image to zoom
$70.60 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
FNPT Hose x MNPT Hose Connection
Product Highlight: Finish
Natural Brass
Product Highlight: Max Temp (F)
180°F Max Temp

Description

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0792093 is recommended.

NF8 - Especially made for wall and yard hydrants. Permits manual draining for freezing conditions.

Series 8 Hose Connection Vacuum Breakers permit the attachment of portable hoses to hose thread faucets and prevent the reverse flow of polluted water into the potable water supply due to backsiphonage.
It consists of a brass body construction, stainless steel working parts, and a rubber diaphragm and disc. Series 8 is ideal for inside and outside, health hazard installations requiring non-continuous pressure such as service sinks, swimming pools, photo developing tanks, laundry tubs, wash racks, dairy barns, marinas, and general outside gardening uses. Check with local inspection authorities for installation requirements.
Maximum Pressure:125psi (8.6 bar).

Specs

Finish:

Natural Brass

Features:

No-Freeze

Application:

Plumbing

Size:

3/4"

Material:

Brass

Max Pressure (PSI):

125

Max Temp (F):

180°F

Connection Type:

FNPT Hose x MNPT Hose

Height:

1-1/2"

Width:

1-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Size
Material
Max Pressure (PSI)
Max Temp (F)
Plumbing
3/4"
Brass
125
180°F
Plumbing
3/4"
Brass
125
180°F
Plumbing
3/4"
Brass
125
180°F
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy