Apply to be a TradeMaster!
Main product image of 1/2" Lead Free Double Check Valve Assembly w/ Press Connections (LF007-QT)
Magnifying glass
Hover image to zoom

1/2" Lead Free Double Check Valve Assembly w/ Press Connections (LF007-QT)

Brand:
Watts
SKU:
0063238
Rating:
(0)
Q&A:
(0)
1/2" Lead Free Double Check Valve Assembly w/ Press Connections (LF007-QT)
Magnifying glass
Hover image to zoom
0063238 has been discontinued
Discontinued May 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Press Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
**Lead Free

Series 007 Double Check Valve Assemblies prevent the backflow of contaminated water into the potable water supply. It consists of a bronze (1/2 to 2 in) or fused epoxy coated cast iron (2 1/2 to 3 in) body construction that is easy to maintain and service. Series 007 is ideal at referenced cross-connections identified as non-health hazard applications. Check with local inspection authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

Specs

–
Product Type:

Backflow Preventer

Application:

Plumbing

Size:

1/2"

Material:

Cast Bronze

Max Pressure (PSI):

175

Lead Free:

Yes

Max Temp (F):

180°F

Min Temp (F):

33°F

Connection Type:

Press

Height:

4-5/8"

Features:

1/4 Turn Ball Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm