Shop Klein Tools Limited Time Promotion
Main product image of 1" Lead Free Double Check Valve Assembly w/ Press Connections (LF007M1-QT)
Magnifying glass
Hover image to zoom

1" Lead Free Double Check Valve Assembly w/ Press Connections (LF007M1-QT)

Brand:
Watts
SKU:
0063240
Rating:
(0)
Q&A:
(0)
1" Lead Free Double Check Valve Assembly w/ Press Connections (LF007M1-QT)
Magnifying glass
Hover image to zoom
$619.53 each
In Stock
In Stock
Get 1 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Press Connection
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
**Lead Free

Series 007 Double Check Valve Assemblies prevent the backflow of contaminated water into the potable water supply. It consists of a bronze (1/2 to 2 in) or fused epoxy coated cast iron (2 1/2 to 3 in) body construction that is easy to maintain and service. Series 007 is ideal at referenced cross-connections identified as non-health hazard applications. Check with local inspection authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

Specs

–
Product Type:

Backflow Preventer

Application:

Plumbing

Size:

1"

Material:

Cast Bronze

Max Pressure (PSI):

175

Lead Free:

Yes

Min Temp (F):

33°F

Max Temp (F):

180°F

Connection Type:

Press

Height:

4-5/8"

Features:

1/4 Turn Ball Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy