Apply to be a TradeMaster!
Main product image of 1/2" LF7U2-2 Dual Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" LF7U2-2 Dual Check Valve (Lead Free)

Brand:
Watts
SKU:
0072203
Rating:
(20)
Q&A:
(5)
1/2" LF7U2-2 Dual Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
$94.61 each
In Stock
In Stock
Get 223 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1/2"
1/2"3/4"1"1" x 3/4"
Connection Type: 
Union FNPT x FNPT

MANUALS (1)


This item replaces: 0061783

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Union FNPT x FNPT Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Series LF7R Dual Check Valves are designed for non-health hazard residential water system containment and continuous pressure applications, such as the drinking water supply service entrance or individual outlets. Series LF7R uses two compact replaceable check modules and is installed immediately downstream of the residential water meter. The LF7R features Lead Free construction to comply with Lead Free installation requirements.

Specs

–
Connection Type:

Union FNPT x FNPT

Size:

1/2"

Material:

Bronze

Max Pressure (PSI):

150

Max Temp (F):

180°F

Min Temp (F):

33°F

Width (Inches):

2-3/8"

Length (Inches):

4-3/8"

Lead Free:

Yes

Connection Method:

Threaded

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Material
Max Pressure (PSI)
Max Temp (F)
CURRENT ITEM
Product Image of 1/2" LF7U2-2 Dual Check Valve (Lead Free)
1/2" LF7U2-2 Dual Check Valve (Lead Free)
SKU: 0072203
(20)
Union FNPT x FNPT
1/2"
Bronze
150
180°F
Union FNPT x FNPT
1/2"
Bronze
175
180°F

You May Also Need

Product Reviews

4.95 out of 20 reviews
100% would recommend this product
4.95
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

I would buy again

Works great
PK
Illinois
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

you guys are the best period. no body comes even close .

you guys are the best period . no body comes even close . . i used everything you sent me.
ozzy
wayne ,nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Code-compliant BFP

Go-to BFP for protection against water supply contamination. Use at ice/coffee makers and non-carbonated beverage dispensers. Plenum approved. No drain required. Should be accessible.
Cmmercial Plumber
Denver, Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just did

Does what it's suppose to.
Kirk
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and works.

Installed in 15 minutes and hasn't changed water pressure at all.
TJ
Dallastown, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Great product and works perfectly
Matty-B
New Hampshire
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's great for homes if requiard to install backflow

it take less than 15 Min to install before the metter
Sam
Jamestown ,NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase from this company again

The item ordered was received on time, and worked as intended. Thanks !!!
Rick
Baltimore,MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It got to me fast I haven't installed it yet working on getting some other things done but I will get it installed and I will send you all the picture of it when it's installed so that it works and
Dennis
Breckinridge Co Kentucky
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had the Product, Great Service!

This is the exact part that I needed, and Supply House had it at a good price along with fast service. Will use Supply House again for these type of part needs.
Koytch
Maryland
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: where does the shut off valve go ? before or after the preventer?

Asked by keith the cable guy 13 years ago

Add your answer

* Required Field
-

Go to this old house web site and search for water powered sump pump and watch video it shows everything

Was this review helpful to you?
-

It goes before, so that the preventer can be replaced or serviced at a later date if needed.

Was this review helpful to you?
-

The master shut off valve goes before the back flow preventer. This way, the back flow preventer can be changed or repaired. Make sure you install an expansion tank in the system to prevent overpressure from your water heater. This is a necessity with backflow preventers, otherwise as the water expands from the water heater, the system pressure will increase until the relief valve on the water heater opens.

Was this review helpful to you?

Q: How often should this valve be replaced -- if ever? Thank you.

Asked by Mike 15 years ago

Add your answer

* Required Field
-

The valve should be replaced when it fails - the only way to verify this with this style of valve is to install a ball valve with a drain between the valve and the water supply and check the valve periodically. Most people install the valve and forget about it.

Was this review helpful to you?
-

In my opinion it is fine as long as it works. But there may be local codes for the maintenance of this check valve. Carol Pearson

Was this review helpful to you?
-

Basically never. Phelps Clarke

Was this review helpful to you?
-

Mike, I am not a licensed plumr , but under normal conditions this valve should give you years of trouble free service, as they are of brass construction and have a dual ck. valve inside. I have 3 installed in my system, and I soldered them in place (another words they are permanently installed), you don't have to go this route, they make them threaded so you can remove them if you have to, its your prerogative . If you do sweat it in, first take the valve body apart, keep track the way you desassembled it and put these pieces aside for now.  Clean  both sides of the valves brass body with an internal  metal brush, apply flux, solder it in place, let cool, apply plumbers grease to the removed "o" rings, and the inside of the valve's body you put aside before, and reassemble it in the removed order. Tighten the brass nut that holds both valve body parts together, pressurize & ck for leaks. I believe Watts also sells the internal packing if you have to replace them. Hope this helped you a little, and as I  mentioned,  I am not a plumr by profession, best thing, contact Watts for their advise, they are the ones who make the valve. Good luck.

Was this review helpful to you?

Q: what ASSE # does this meet?

Asked by Anonymous 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the link below: http://media2.wattswater.com/ASSE-WBF-00035.pdf

Was this review helpful to you?
- Another PexSupply Customer

ASSE 1024

Was this review helpful to you?
- Another PexSupply Customer

ASSE #1024 Parrie Willette, Project Manager

Was this review helpful to you?

Q: Can I put a 3/4" pex fitting on outlet side. And if so what brand or kind. Will copper fitting work

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can use a PEX or copper fitting that has 3/4" male threads (see parts H030750 and WP4-12).

Was this review helpful to you?

Q: Is this a thread or sweat on type. I need sweat.

Asked by Jim 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a threaded unit. It has Female Union NPT x Female NPT connections.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy