Shop Resideo Sale
Main product image of 1" LF7RU2-2 Lead Free Dual Check Valve
Magnifying glass
Hover image to zoom

1" LF7RU2-2 Lead Free Dual Check Valve

Brand:
Watts
SKU:
0072205
Rating:
(20)
Q&A:
(5)
1" LF7RU2-2 Lead Free Dual Check Valve
Magnifying glass
Hover image to zoom
$111.59 each
In Stock
In Stock
Get 16 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow

This item replaces: 0061793

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Union FNPT x FNPT Connection
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
Minimum Working Pressure: 10psi (69 kPa)
Maximum Working Pressure: 175psi (12 bar)


Series LF7R Lead Free Dual Check Valves prevent the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. It consists of a Lead Free brass body construction, with two compact replaceable plastic check modules, and stainless steel springs. Series LF7R is designed for non-health hazard residential water system containment, continuous pressure applications. It is installed immediately downstream of the residential water meter, in a vertical or horizontal position. Check with local inspection authorities for installation requirements.

Specs

–
Connection Type:

Union FNPT x FNPT

Size:

1"

Material:

Bronze

Max Pressure (PSI):

150

Connection Method:

Threaded

Min Temp (F):

33°F

Max Temp (F):

180°F

Length (Inches):

3-7/8"

Width (Inches):

1-7/8"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Max Pressure (PSI)
Connection Method
Max Temp (F)
CURRENT ITEM
Product Image of 1" LF7RU2-2 Lead Free Dual Check Valve
1" LF7RU2-2 Lead Free Dual Check Valve
SKU: 0072205
(20)
Union FNPT x FNPT
1"
150
Threaded
180°F
FNPT x FNPT
1"
175
Threaded
140°F
1" x 1" Wilkins 700XL Dual Check Valve, Union FNPT x FNPT (Lead Free)
SKU: 1UFX1F-700XL
Union FNPT x FNPT
1"
175
Threaded
180°F
Union Female Meter x Male Meter
1"
175
Threaded
180°F

You May Also Need

1" x 1" Wilkins 700XL Dual Check Valve, Union FNPT x FNPT (Lead Free)
SKU: 1UFX1F-700XL
Zurn

Product Reviews

4.95 out of 20 reviews
100% would recommend this product
4.95
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

I would buy again

Works great
PK
Illinois
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

you guys are the best period. no body comes even close .

you guys are the best period . no body comes even close . . i used everything you sent me.
ozzy
wayne ,nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Code-compliant BFP

Go-to BFP for protection against water supply contamination. Use at ice/coffee makers and non-carbonated beverage dispensers. Plenum approved. No drain required. Should be accessible.
Cmmercial Plumber
Denver, Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just did

Does what it's suppose to.
Kirk
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and works.

Installed in 15 minutes and hasn't changed water pressure at all.
TJ
Dallastown, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Great product and works perfectly
Matty-B
New Hampshire
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's great for homes if requiard to install backflow

it take less than 15 Min to install before the metter
Sam
Jamestown ,NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase from this company again

The item ordered was received on time, and worked as intended. Thanks !!!
Rick
Baltimore,MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It got to me fast I haven't installed it yet working on getting some other things done but I will get it installed and I will send you all the picture of it when it's installed so that it works and
Dennis
Breckinridge Co Kentucky
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had the Product, Great Service!

This is the exact part that I needed, and Supply House had it at a good price along with fast service. Will use Supply House again for these type of part needs.
Koytch
Maryland
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: where does the shut off valve go ? before or after the preventer?

Asked by keith the cable guy 13 years ago

Add your answer

* Required Field
-

Go to this old house web site and search for water powered sump pump and watch video it shows everything

Was this review helpful to you?
-

It goes before, so that the preventer can be replaced or serviced at a later date if needed.

Was this review helpful to you?
-

The master shut off valve goes before the back flow preventer. This way, the back flow preventer can be changed or repaired. Make sure you install an expansion tank in the system to prevent overpressure from your water heater. This is a necessity with backflow preventers, otherwise as the water expands from the water heater, the system pressure will increase until the relief valve on the water heater opens.

Was this review helpful to you?

Q: How often should this valve be replaced -- if ever? Thank you.

Asked by Mike 14 years ago

Add your answer

* Required Field
-

The valve should be replaced when it fails - the only way to verify this with this style of valve is to install a ball valve with a drain between the valve and the water supply and check the valve periodically. Most people install the valve and forget about it.

Was this review helpful to you?
-

In my opinion it is fine as long as it works. But there may be local codes for the maintenance of this check valve. Carol Pearson

Was this review helpful to you?
-

Basically never. Phelps Clarke

Was this review helpful to you?
-

Mike, I am not a licensed plumr , but under normal conditions this valve should give you years of trouble free service, as they are of brass construction and have a dual ck. valve inside. I have 3 installed in my system, and I soldered them in place (another words they are permanently installed), you don't have to go this route, they make them threaded so you can remove them if you have to, its your prerogative . If you do sweat it in, first take the valve body apart, keep track the way you desassembled it and put these pieces aside for now.  Clean  both sides of the valves brass body with an internal  metal brush, apply flux, solder it in place, let cool, apply plumbers grease to the removed "o" rings, and the inside of the valve's body you put aside before, and reassemble it in the removed order. Tighten the brass nut that holds both valve body parts together, pressurize & ck for leaks. I believe Watts also sells the internal packing if you have to replace them. Hope this helped you a little, and as I  mentioned,  I am not a plumr by profession, best thing, contact Watts for their advise, they are the ones who make the valve. Good luck.

Was this review helpful to you?

Q: what ASSE # does this meet?

Asked by Anonymous 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the link below: http://media2.wattswater.com/ASSE-WBF-00035.pdf

Was this review helpful to you?
- Another PexSupply Customer

ASSE 1024

Was this review helpful to you?
- Another PexSupply Customer

ASSE #1024 Parrie Willette, Project Manager

Was this review helpful to you?

Q: Can I put a 3/4" pex fitting on outlet side. And if so what brand or kind. Will copper fitting work

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can use a PEX or copper fitting that has 3/4" male threads (see parts H030750 and WP4-12).

Was this review helpful to you?

Q: Is this a thread or sweat on type. I need sweat.

Asked by Jim 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a threaded unit. It has Female Union NPT x Female NPT connections.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy