Apply to be a TradeMaster!
Main product image of 1" Female Meter Thread Inlet x Union FNPT Outlet Dual Check Valve Backflow Preventer, LF7R10-U2 (Lead Free)
Magnifying glass
Hover image to zoom

1" Female Meter Thread Inlet x Union FNPT Outlet Dual Check Valve Backflow Preventer, LF7R10-U2 (Lead Free)

Brand:
Watts
SKU:
0072214
Rating:
(0)
Q&A:
(0)
1" Female Meter Thread Inlet x Union FNPT Outlet Dual Check Valve Backflow Preventer, LF7R10-U2 (Lead Free)
Magnifying glass
Hover image to zoom
$123.78 each
In Stock
In Stock
Get 2 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Size
1"
1/2"3/4"1"1" x 3/4"
Connection Type
Female Meter x Union FNPT

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Meter x Union FNPT Connection

Description

This 1 by 1" lead free dual check valve backflow preventer helps prevent the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. This valve consists of a lead free brass body construction, 1" female meter thread (swivel) inlet by 1" union female NPT thread outlet, two plastic replaceable check valves, and stainless steel springs. It is designed for non-health hazard residential water system containment, continuous pressure applications and is to be installed immediately downstream of the residential water meter, in a vertical or horizontal position. The minimum working pressure is 10 psi (69 kPa) and maximum working pressure is 175 psi (12 bar).

Features
  • Lead free brass body for durability
  • Can be installed vertically or horizontally
  • Compact design
  • Meets ANSI/ASSE Standard 1024

Specs

Lead Free:

Yes

Connection Type:

Female Meter x Union FNPT

Max Pressure (PSI):

175

Size:

1"

Material:

Bronze

Connection Method:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy