Apply to be a TradeMaster!
Main product image of 1/2" LF150A, Water Hammer Arrestor, Lead Free
Magnifying glass
Hover image to zoom

1/2" LF150A, Water Hammer Arrestor, Lead Free

Brand:
Watts
SKU:
0121227
Rating:
(84)
Q&A:
(5)
1/2" LF150A, Water Hammer Arrestor, Lead Free
Magnifying glass
Hover image to zoom
$86.64 each
In Stock
In Stock
Get 20 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Lead Free
Yes

Description

–
Series 150A Water Hammer Arrestors are used in residential applications to control water pressure shock and prevent water hammer conditions. It consists of a pre-charged air chamber that is rechargeable, an air-tight sealing cap, standard tire valve connection for easy charging, stainless steel top, sealed-in diaphragm, lower stainless steel chamber, and brass hex adapter for easy installation. It can be installed in new or existing plumbing systems in any angle.

Specifications:
  • Model 150A is a 1/2" fitting. (adapter only)
  • Maximum Working Pressure: 150psi (10.3 bar)
  • Maximum Shock Pressure: 200psi (13.8 bar)
  • Maximum Velocity: 10 F.P.S.

Specs

–
Body Type:

Tank

Material:

Stainless Steel

Application:

Plumbing

Max Temp (F):

180°F

Max Shock Pressure:

200 PSIG

Size:

1/2"

Connection Method:

Threaded

Connection Type:

MNPT

Lead Free:

Yes

Max Velocity:

10 F.P.S.

Max. Working Pressure:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" FIP Brass Tee (Lead Free)
SKU: BRT050
Bluefin

Product Reviews

4.83 out of 84 reviews
97% would recommend this product
4.83
out of 84 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
7%
3 star
0%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great solution to water hammer caused by washing machines.

I originally installed a couple of the cheaper 'tube and piston' type arrestors. While they worked, after a couple years the pipes were banging again. Apparently the air trapped in the tube eventually gets forced past the piston, rendering them useless. These Watts arrestors are a much better design, and more of a 'pro' solution. They also offer some adjustment if your water pressure is higher or lower than normal. Yes, they're more expensive but isn't it worth it not to have to move the washing machine again? The only issue I encountered was that my particular washer has the water connections recessed onto the back panel. This meant that the 0121229 fittings weren't quite long enough for the arrestor bodies to clear the back of the washer. So, I made a quick trip to the local hardware store for a couple close nipples and unions. I added these between the connector and the body of the fitting. This gave enough extra length, and it was good to go.
VS

Most Liked Negative Review

Very fast shipping but product did not work for me

I bought this product for an irrigation system that was having water hammer every time it turned on/off. I installed it on the main line with a tee. The water hammer did not go away at all. I ended up making my own water hammer arrestor by putting a piece of 12" pipe with a cap on it in the tee on the main line and then throttled the flow.
Showing 1-10 of 84 reviews

Works well

Works well and solved the problem of banging pipes.
sk
mercury
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Well made lead free
Sam
New York
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water Hammering Gone

Tried many different configurations to eliminate the water hammering from LG Clothes Washer. Found this solution after many searches. The reviews for this product were mixed. Knowing some other info from a new water heater I charged the units to 30 pounds. So far no hammering. Looked for a new washer but read LG still uses the hard close valves causing hammering.
Ray Sea
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work.

Diaphragm water hammers are the only reliable way to arrest hydraulic shock. The piston type for me would fail after a short time. Wanted a small version of the watts item I purchased for the refrigerator water line but couldn't find one. Don't know if it exists.
Macgyver
East Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

It works better than the smaller water hammer arrester for the washing machine. Hopefully it lasts longer.
Tony
Brooklyn ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great, stopped our irrigation water hammer

Been looking for a good water hammer eliminator, found this and after reading the reviews decided to give it a try. It's a bit more costly than those smaller metal tube types but we didn't have much success with those in a different application. Bought this and installed it and the water hammer is virtually eliminated (the water hammer was pretty loud inside the house previously, when the sprinkler stopped you could hear multiple bang-bang-bang sounds). I didn't need to adjust the air pressure but was glad that this had that option if needed. Now all we hear is a single quiet "thump" when it shuts off, no banging at all, and the thump is barely audible. Time will tell regarding durability but it seems solidly made.
AlexK
Santa Clara, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed in 2016, 8 years later still working great.

I installed these on my washing machine and kitchen sink (dishwasher) hot and cold lines (4 total) in 2016. My incoming water is 90 PSI. I got tired of replacing the simple tube-style hammer arrestors that would fail in a few months. These units when properly charged and sized are perfect for most people. Tips: Make sure you pressurize the unit to match your incoming water pressure. If they are under pressure they simply will not work. Try lowering your incoming water pressure closer to ~60 PSI in combination with this to get a better result. Next time you put a hot water heater in, install an expansion tank. The fellow with the irrigation system is not using a properly sized unit. You can't expect a little arrestor like this that is designed for 1/2 lines to absorb the energy on a +3/4" line flowing 10-20 GPM.
JP
Oakland, NJ
3 years ago
Was this review helpful to you?

I would buy it again

Used for a back up sump pump to eliminate water hammer.
Speedo
Denvilkle, N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Watts review

Installed first Watts arrestor and even taking the PSI up to 5 lbs under house pressure did not work as still hot water hammer. Supply House sent replacement within 2 days and installed and appears this one is working so far. I did return the defective one to the Sippy House.
Bill
Bucks county Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air Charge Pressure is Key

As other users have noted, the volume of air contained in the arrestor is small and the act of merely coupling or decoupling a pump or pressure gauge will result in a significant loss of charge pressure. A more reliable way to get the arrestor to work optimally for your application is to overcharge the arrestor say to 80 psi (max working pressure per specifications is 150 psi), start your LG washing machine (or similar device) and SLOWLY release air from the arrestor until the water hammer dissipates. The metal caps on the arrestors have an elastomeric gasket inside, recommend that the cap be installed tight in case the schrader valve has a minor leak. I found it necessary to recharge the arrestors only once in the past few years.
User
Higganum, Connecticut
4 years ago
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What is the diameter of the body of the arrestor? Please and Thank You. Crosby

Asked by Crosby 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

3-13/32" at it widest point

Was this review helpful to you?

Q: Can this be installed any where in the system or does it need to be at the highest point of the system?

Asked by RSP 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Water hammer arrestors should be installed as close as possible to the source of shock.

Was this review helpful to you?

Q: How do you recharge this? Just got a new dishwasher and now we've got water hammer. We've had this device on our under-sink cold water line for at least 8 years and have never had a problem. Must the system be drained before recharging?

Asked by Bett 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The schrader valve on top can accommodate any standard air pump to recharge the air chamber.

Was this review helpful to you?

Q: Should this arrestor be installed upright position, or any position? Thanks.

Asked by W Wan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it can be installed in any position.

Was this review helpful to you?

Q: how do you install this product?

Asked by linder 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The connection is 1/2" NPT, you would have to tee it into your system. There is also a 3/4" hose thread fitting available if you are using it for a washing machine, part 0121229.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy