Apply to be a TradeMaster!
Main product image of LFDPTG-3 3" Pressure & Temperature Gauge (0-200 psi)
Magnifying glass
Hover image to zoom

LFDPTG-3 3" Pressure & Temperature Gauge (0-200 psi)

Brand:
Watts
SKU:
0121662
Rating:
(6)
Q&A:
(0)
LFDPTG-3 3" Pressure & Temperature Gauge (0-200 psi)
Magnifying glass
Hover image to zoom
$94.72 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
160°C Max Temp
Product Highlight: Max Temp (F)
320°F Max Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Min Temp (C)
16°C Min Temp
Product Highlight: Size
3"

Description

–
Series LFDPTG-3 Combination Pressure and Temperature Gauges are used in commercial, residential, and institutional HVAC applications. These gauges are center back entry type models with black enamel steel cases, Kostil Polymer windows, 1/2" (15mm) NPT connections, copper alloy Bourdon tube pressure elements, and bimetal spiral springs. Accuracy is ASME, Type B. Series LFDPG-5 gauges are available in various pressure rating scales. The dual scale features PSI and kPa measurements.

Features
  • Black enamel steel case
  • Kostil polymer window
  • Copper alloy Bourdon pressure element
  • Bimetal spiral spring temperature element
  • Tin alloy welding
  • 1/2" Lead Free Brass NPT connection
  • ASME Type "B" accuracy
  • LFDPTG-3 - Center back entry

Specs

–
Max Temp (C):

160°C

Max Temp (F):

320°F

Connection Size:

1/2"

Min Temp (F):

60°F

Min Temp (C):

16°C

Dial Size:

3"

Size:

3"

Max Pressure (PSI):

200

Material:

Steel Case

Copper

Measures:

Fahrenheit

Celsius

Pressure

Type:

Dry

Lead Free:

Yes

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 1/2" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB100-050
Bluefin

Product Reviews

3.67 out of 6 reviews
67% would recommend this product
3.67
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

The other failure after 2 years

I left a review for another LFDPDG-3 that failed. This one also failed in the same amount of time. Both are in a recirculating system and well within pressure and temperature specifications of the gauge. Perhaps the center back entry point is not a robust design.
Greyleopard
Dallas, TX
2 years ago
Was this review helpful to you?

Failed after 2 years

Purchase this temperature and pressure gauge when installing a recirculation system. I I purchased a second before commissioning the system.
Greyleopard
Dallas, TX
2 years ago
Was this review helpful to you?

Works as it should.

Would buy again.
Purchasing
Hammondsport
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Works as it should.
Purchasing
Hammondsport
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

The product is good, would like to have had some info on placement
DG
Descanso,Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The part I needed, when I needed it

I was pleased with the assistance I received from SupplyHouse.com. We were in a bad situation with downed equipment. They had what I needed and got it to me quickly. I will buy from them again, if the need arises.
Michael
Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy