Shop Resideo Sale
Main product image of LFDPTG-1 3" Bottom Entry Pressure & Temperature Gauge (0-200 psi)
Magnifying glass
Hover image to zoom

LFDPTG-1 3" Bottom Entry Pressure & Temperature Gauge (0-200 psi)

Brand:
Watts
SKU:
0121665
Rating:
(8)
Q&A:
(0)
LFDPTG-1 3" Bottom Entry Pressure & Temperature Gauge (0-200 psi)
Magnifying glass
Hover image to zoom
$107.14 each
In Stock
In Stock
Get 126 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Temp (C)
120°C Max Temp
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
248°F Max Temp

Description

–
Series LFDPTG-1 Combination Pressure and Temperature Gauges are used in commercial, residential, and institutional HVAC applications. These gauges are bottom-entry type models with black enamel steel cases, Kostil Polymer windows, 1/2" (15mm) NPT connections, copper alloy Bourdon tube pressure elements, and bimetal spiral springs. Accuracy is ASME, Type B. The Series LFDPTG-1 gauges are available in various pressure rating scales. The dual pressure scale features PSI and kPa measurements. The dual temperature scale features °F and °C measurements.

Features
  • Black enamel steel case
  • Kostil polymer window
  • Copper alloy Bourdon pressure element
  • Bimetal spiral spring temperature element
  • Tin alloy welding
  • 1/2" (15 mm) NPT connection
  • ASME Type "B" accuracy

Specs

–
Min Temp (F):

32°F

Connection Size:

1/2"

Min Temp (C):

0°C

Max Temp (C):

120°C

Dial Size:

3"

Max Pressure (PSI):

200

Max Temp (F):

248°F

Material:

Steel Case

Copper

Measures:

Fahrenheit

Celsius

Pressure

Type:

Dry

Lead Free:

Yes

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Spirovent Jr. Air Eliminator (Threaded)
SKU: VJR075
Spirotherm

Product Reviews

4.25 out of 8 reviews
100% would recommend this product
4.25
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
75%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great buy, nice to have both psi an temp in one

They work great. The plastic cover if it gets warm will warp. But that was my fault
Turd Ferguson
Pocatello ID
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping

Better price point then Watts & faster shipping !!
CJ
Bham.,Al
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3" Bottom Entry Pressure & Temperature Gauge (0-200 psi)

Disappointed in the guage - installed it on the discharge side of my water heater and it failed (leaked into the body of the gauge) after six months. I would recommend it to a friend because of the guarantee. The saving grace was how quickly Supply House provided a replacement. Great service and guarantee!!!
Arnie
Bountiful, UT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Name brand gage and easy to get.
Tim
Cleveland
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As Described and Ordered

The right gauge for me, with the added extra of pressure readings on my water system.
RGS
Oregon
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hydronic Heating Accessory

Gives you both water pressure and temperature info relating to the operation of your water heater's performance at a glance.
Jack
Reno, NV
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Example of foriegn made stuff

Had to really wrench the thing extremely tight to stop it from leaking - even after applying ample thread sealer. Threads looked OK, but, guess they had some cracks in them..
Foxxzy
Reno, NV
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good looking gauge

seems to be a good quality gauge for the money.
not a plumber
ky
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy