Shop Watts
Main product image of 1/2" LFN9C Lead Free Chrome Plated Dual Check Vacuum Breaker
Magnifying glass
Hover image to zoom

1/2" LFN9C Lead Free Chrome Plated Dual Check Vacuum Breaker

Brand:
Watts
SKU:
0122583
Rating:
(0)
Q&A:
(0)
1/2" LFN9C Lead Free Chrome Plated Dual Check Vacuum Breaker
Magnifying glass
Hover image to zoom
$416.82 each
In Stock
In Stock
Get 29 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Finish
Chrome

Description

–
Series LFN9C Lead Free Dual Check Vacuum Breakers prevent the reverse flow of polluted water from entering into the potable water supply. They have a Lead Free brass body construction with an atmospheric vent, and NPT female inlet and outlet connections. Series LFN9C are designed for non-health hazard, continuous pressure applications. Series LFN9C comes with chrome plated finish. Maximum Working Pressure: 125psi (8.6 bar)

Specs

–
Material:

Brass

Finish:

Chrome

Application:

Plumbing

Size:

1/2"

Max Pressure (PSI):

125

Max Temp (F):

140°F

Temperature Range (F):

33°F to 140°F

Min Temp (F):

33°F

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy