| Material: | Brass |
|---|---|
| Finish: | Chrome |
| Application: | Plumbing |
| Size: | 1/4" |
| Max Pressure (PSI): | 125 |
| Max Temp (F): | 140°F |
| Min Temp (F): | 33°F |
| Temperature Range (F): | 33°F to 140°F |
| Height: | 2-3/8" |
| Width (Inches): | 1-1/4" |
| Lead Free: | Yes |
| Connection Type: | FNPT x FNPT |
| Connection Method: | Threaded |