Standardly furnished with NPT body connections. Model LF009QT furnished with quarter-turn, full port, resilient seated, Lead Free* cast copper silicon alloy body ball valve shutoffs.
LF009M3-QT-S 3/4" Bronze RPZ w/ Strainer (Lead Free)
0122695 LF009M3-QT-S 3/4" Bronze RPZ w/ Strainer (Lead Free)


Free Shipping This item ships free
Need replacement parts for this unit?
Standardly furnished with NPT body connections. Model LF009QT furnished with quarter-turn, full port, resilient seated, Lead Free* cast copper silicon alloy body ball valve shutoffs.
Size: |
3/4" |
Lead Free: |
Yes |
Includes: |
Strainer |
Material: |
Bronze |
Product Type: |
Backflow Preventer |
Max Pressure (PSI): |
175 |
Connection Type: |
Female Threaded |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.