Apply to be a TradeMaster!
Main product image of 3/4" Lead Free Reduced Pressure Assembly for 975XL2FTw/ Male 45° Flare Fitting
Magnifying glass
Hover image to zoom

3/4" Lead Free Reduced Pressure Assembly for 975XL2FTw/ Male 45° Flare Fitting

Brand:
Zurn
SKU:
34-975XL2FT
Rating:
(0)
Q&A:
(0)
3/4" Lead Free Reduced Pressure Assembly for 975XL2FTw/ Male 45° Flare Fitting
Magnifying glass
Hover image to zoom
$1,077.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
Ideal for use where lead free* valves are required. Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists.

Features and Benefits
  • Wye pattern design for short lay length
  • Short lay length eases replacement labor costs
  • A tried and true design favored by installers worldwide
  • Low-lead law compliant
  • Specs

    –
    Size:

    3/4"

    Max Pressure (PSI):

    175

    Hydrostatic Test Pressure:

    350 PSI

    Water Temperature:

    180°F

    Lead Free:

    Yes

    Material:

    Bronze

    Connection Type:

    Female Threaded

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Lead Free
    3/4"
    Yes

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy