Apply to be a TradeMaster!
Main product image of 3/4" LF860-QT-RP-FS Lead Free Quarter Turn Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom

3/4" LF860-QT-RP-FS Lead Free Quarter Turn Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity

Brand:
Febco
SKU:
F683001
Rating:
(0)
Q&A:
(0)
3/4" LF860-QT-RP-FS Lead Free Quarter Turn Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom
$675.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

MANUALS (2)


This item replaces: 0683001

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Body Pattern
Inline

Description

–
This 3/4" lead free reduced pressure zone backflow preventer assembly prevents the reverse flow of high hazard (toxic) fluids found in the water from entering into the potable water supply due to backsiphonage and or backpressure. It is used in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. It is also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. This reduced pressure zone backflow preventer assembly consists of a lead free bronze body, threaded quarter turn ball valves, top mounted test cocks, spring loaded check valves, and a pressure differential relief valve. This backflow assembly contains a flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify personnel about potential flooding. Sensor activation requires purchase of an activation kit which can be connected to existing building and irrigation management systems.

Specifications:
  • Body Material: Lead Free Bronze
  • Inlet Connection Size: 3/4"
  • Inlet Connection Type: Female Threaded
  • Inlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Inlet Thread Type: NPT
  • Maximum Temperature-Fahrenheit: 140
  • Maximum Working Pressure-PSI: 175
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Female Threaded
  • Outlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Outlet Thread Type: NPT
  • Series: LF860 Small

Specs

–
Valve Type:

Quarter Turn Ball Valve

Body Pattern:

Inline

Product Type:

Backflow Preventer

Size:

3/4"

Lead Free:

Yes

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
3/4"
Yes

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy