Shop Watts
Main product image of 6" LF709-OSY Lead Free Double Check Valve Assembly
Magnifying glass
Hover image to zoom

6" LF709-OSY Lead Free Double Check Valve Assembly

Brand:
Watts
SKU:
0122790
Rating:
(0)
Q&A:
(0)
6" LF709-OSY Lead Free Double Check Valve Assembly
Magnifying glass
Hover image to zoom
$9,969.34 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

This item replaces: 0387054


Lift Gate

–
This product weighs 830 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Min Temp (F)
33°F Min Temp
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Overview
Series LF709 Double Check Valve Assemblies prevent the reverse flow of polluted water from entering into the potable water supply. It has a modular check design for easy maintenance and epoxy coated (FDA approved) cast iron body construction. Series LF709 is ideal at referenced cross-connections identified in non-health hazard applications. Check with local inspection authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

Features
  • Replaceable bronze seats
  • Maximum flow at low pressure drop
  • Design simplicity for easy maintenance
  • No special tools required for servicing
  • Captured spring assemblies for safety
  • Approved for vertical flow up installation

Specs

–
Size:

6"

Application:

Plumbing

Material:

Cast Iron

Max Pressure (PSI):

175

Min Temp (F):

33°F

Max Temp (F):

140°F

Lead Free:

Yes

Features:

UL/FM outside stem and yoke resilient seated gate valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Max Pressure (PSI)
CURRENT ITEM
Product Image of 6" LF709-OSY Lead Free Double Check Valve Assembly
6" LF709-OSY Lead Free Double Check Valve Assembly
SKU: 0122790
6"
175
6"
175
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy