Apply to be a TradeMaster!
Main product image of 6" 350ABG Double Check Valve Assembly w/ Grooved End Butterfly Valves
Magnifying glass
Hover image to zoom

6" 350ABG Double Check Valve Assembly w/ Grooved End Butterfly Valves

Brand:
Zurn
SKU:
6-350ABG
Rating:
(0)
Q&A:
(0)
6" 350ABG Double Check Valve Assembly w/ Grooved End Butterfly Valves
Magnifying glass
Hover image to zoom
$11,205.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4
Size: 
6"

MANUALS (3)

Install Instructions

This item replaces: 6-350ABGVIC

Lift Gate

–
This product weighs 282.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

–
  • With grooved end butterfly valves valves with integral supervisory switches.

    Designed for installation on potable water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply. The Model 350A shall provide protection where a potential health hazard does

    Features:
  • Short lay length makes replacement easier
  • Compound Check® yields very low headloss
  • Available in flanged, grooved, or grooved X flanged
  • Low-lead law compliant
  • Specs

    –
    Size:

    6"

    Material:

    Ductile Iron

    Max Pressure (PSI):

    175

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Max Pressure (PSI)
    6" 757 Double Check Valve Assembly (OSY)
    SKU: 0111513
    6"
    175
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy