Shop Watts
Main product image of 3/4" LFEMVII-6400SS-24-10 24V, 2 Piece Electric Motor Valve, Standard Port, 10 Seconds, Lead Free
Magnifying glass
Hover image to zoom

3/4" LFEMVII-6400SS-24-10 24V, 2 Piece Electric Motor Valve, Standard Port, 10 Seconds, Lead Free

Brand:
Watts
SKU:
0123839
Rating:
(0)
Q&A:
(0)
3/4" LFEMVII-6400SS-24-10 24V, 2 Piece Electric Motor Valve, Standard Port, 10 Seconds, Lead Free
Magnifying glass
Hover image to zoom
$3,262.11 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
24V

Description

–
The LFEMVII-6400SS series is a 2-Piece, Standard Port, Lead Free, Motorized Ball Valve. The LFEMII -6400SS consist of an electrically actuated motor 24 VAC model and a stainless steel ball valve of 3/4". Features include a visual position indicator, manual override, and the ability to be mounted in with the actuator either in the vertical upright or horizontal plane. The LFEMVII6400SS ball valve features a 316 stainless steel ball and stem, Durafill PTFE seats, stem packing, thrust washer and an adjustable packing nut. The LFEMVII-6400SS features Lead Free* construction to comply with Lead Free* installation requirements. This high quality product offers a reliable method to control the flow of steam, water, or air. This product is commonly used in commercial and industrial applications.

Features:
  • Ready to connect Actuator (no special wiring required)
  • Operator Cycle: 10 Seconds
  • 316 stainless steel ball and stem bottom loaded blowout proof stem
  • Durafill PTFE seats
  • Adjustable PTFE packing
  • Hole in stem slot of each ball valve to equalize pressure between the body cavity and the flow stream
  • 115 VAC motor
  • 50% duty cycle 1/4" - 2"
  • Standard auxiliary DPDT switches, 5 amps rating @ 115 VAC
  • External plug-in connectors for simplified wiring and easy serviceability
  • High visibility position indicator
  • Manual override standard
  • Motor can be changed without draining system
  • Completely assembled and mountable in vertical or upright horizontal position
  • Integrated anti-condensation heater
  • Electronic Torque Limiter
  • NEMA 4X Enclosure

Specs

–
Size:

3/4"

Lead Free:

Yes

Material:

Stainless Steel

Valve Construction:

2 piece

Voltage:

24V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy