Apply to be a TradeMaster!
Main product image of 1-1/4" LFEMVII-6400SS 2 Piece Electric Motor Valve, Standard Port, Lead Free
Magnifying glass
Hover image to zoom

1-1/4" LFEMVII-6400SS 2 Piece Electric Motor Valve, Standard Port, Lead Free

Brand:
Watts
SKU:
0123845
Rating:
(0)
Q&A:
(0)
1-1/4" LFEMVII-6400SS 2 Piece Electric Motor Valve, Standard Port, Lead Free
Magnifying glass
Hover image to zoom
$2,789.58 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
115V

Description

–
The 1 1/4 inch electric motor valve is used in commercial HVAC and light industrial systems. It is ideal for applications such as a zone control valve for space heating with hot water or steam and air conditioning with chilled water. It is remotely operated for controlling the process of liquids and gases (steam, water, or air) can be used as a drain or a blown down valve to eliminate water from compressed air lines and systems. It features a 2 piece standard port bronze motorized ball valve that consist of an electrically actuated motor 115 VAC with an 10 second cycle time, 316 stainless steel ball and bottom loaded blowout proof stem, standard position indicator, adjustable PTFE packing, Durafill® PTFE seals and bubble-tight shutoff. It has a manual override standard, comes completely assembled and is mountable in any position (horizontal for steam applications). The pressure rating is 600 psi WOG (non-shock) and 100 psi (7 bar) WSP. The maximum ambient temperature is 150 F (66 C).

Features:
  • 316 Stainless steel ball and stem
  • Adjustable cam provides the capability of properly aligning the ball in both the open and closed position using a single, simple adjustment
  • Power consumption is 115 voltage with a 10 second cycle time
  • Hole in stem slot of each ball valve to equalize pressure between the body cavity and the flow stream

Specs

–
Size:

1-1/4"

Lead Free:

Yes

Max Temp (F):

150°F

Material:

Stainless Steel

Valve Construction:

2 piece

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy